Ideal Industries 35-9052 Insulated High-Leverage Cutter, 2/0 AWG Copper And 4/0 AWG Aluminum | Graybar Store
     
Ideal Industries - Insulated High-Leverage Cutter, 2/0 AWG Copper And 4/0 AWG Aluminum - 35-9052
+ / - Hover over image to Zoom
Other Views

    Insulated High-Leverage Cutter, 2/0 AWG Copper And 4/0 AWG Aluminum

    Manufacturer: Ideal Industries
    Manufacturer #: 35-9052
    SKU: 98290020
    $85.85
    Checking Pricing
         
    Capacity:2/0 AWG Copper And 4/0 Aluminum
    Length:9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-9052
    • Application Cuts Copper and Aluminum Cable
    • Type Insulated High-Leverage
    • UNSPSC 27111511
    • Capacity 2/0 AWG Copper And 4/0 Aluminum
    • Handle Color Orange
    Product Overview:
    Insulated high leverage cable cutter can cut up to 2/0 AWG copper and 4/0 AWG aluminum. Cutter is constructed of drop forged high carbon steel and insulated handles rated to 1000V AC and 1500V DC.
    Features: First UL Tested And Classified Insulated Tools Available; 1000 Volt Certified (1000V AC, 1500V DC); Meets ASTM F1505-01 And IEC 60 900 Standards; Meets OSHA Requirements For Insulated Tools (29 CFR 1910); Drop-Forged, High Carbon Steel Construction; Precision-Ground, Hardened Cutting Edges Provide Accurate Cuts Without Cable DistortionDesigned For Maximum Leverage With Minimum Effort; Cuts 2/0 Copper And 4/0 Aluminum; Construction: Drop-Forged, High-Carbon Steel