Ideal Industries 35-892 RESI-MASTER Drill Bit, 5/8 in. | Graybar Store
     
Ideal Industries - RESI-MASTER Drill Bit, 5/8 in. - 35-892
+ / - Hover over image to Zoom
Other Views

    RESI-MASTER Drill Bit, 5/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-892
    SKU: 25072279
    $30.33
    Checking Pricing
         
    Shank Type:Single-Helix
    Standard:RoHS
    Length:7-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-892
    • Type Short Ship, Heavy-Duty
    • UNSPSC 27111537
    • Brand RESI-MASTER
    • Length 7-1/2 in.
    • Shank Type Single-Helix
    • Standard RoHS
    • SKU Spec Sheet
      35-892 Spec Sheet
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    5/8 in. RESI-MASTER™ Auger
    5/8 in. RESI-MASTER™ Auger, 5 in. Twist Length