Ideal Industries 35-871 Installer Bit, 3/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Installer Bit, 3/8 in. - 35-871
+ / - Hover over image to Zoom
Other Views

    Installer Bit, 3/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-871
    SKU: 92140061
    $35.73
    Checking Pricing
         
    Standard:RoHS
    Length:18 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-871
    • UNSPSC 27111543
    • Length 18 in. L
    • Materials Extra Hard Carbon Steel
    Product Overview:
    3/8 in. Installer Bit
    Hole in fluted head for pulling wires through walls, ceiling and floors. Flutes designed for quick ship removal - no clogging or binding. Premium quality, extra hard 52-100 carbon bearing steel.