Ideal Industries 35-866 Mini Drill Bit, 7/8 in. | Graybar Store
     
Ideal Industries - Mini Drill Bit, 7/8 in. - 35-866
+ / - Hover over image to Zoom
Other Views

    Mini Drill Bit, 7/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-866
    SKU: 25010735
    $21.19
    Checking Pricing
         
    Additional Features:Designed To Fit Between Wall Studs When Used With Common Drills; Eliminates The Need For Expensive Right Angle Drills
    Standard:RoHS
    Length:4-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-866
    • Type Utility
    • UNSPSC 27111537
    • Additional Features Designed To Fit Between Wall Studs When Used With Common Drills; Eliminates The Need For Expensive Right Angle Drills
    • Brand Mini
    Product Overview:
    7/8 in. Mini™ Auger
    7/8 in. Mini™ Auger, 7/8 in. Hole Diameter