Ideal Industries 35-825 Nailbiter Drill Bit, 7/8 x 17 in. | Graybar Store
     
Ideal Industries - Nailbiter Drill Bit, 7/8 x 17 in. - 35-825
+ / - Hover over image to Zoom
Other Views

    Nailbiter Drill Bit, 7/8 x 17 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-825
    SKU: 92140670
    $58.70
    Checking Pricing
         
    Shank Type:Dual-Helix
    Standard:RoHS
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-825
    • Application For Drilling Through Nails, Wood, And Other Materials
    • Type Power/Premium Ship
    • UNSPSC 27111537
    • Brand Nailbiter
    Product Overview:
    7/8 in. Power Ship Auger
    7/8 in. Power Ship Auger, 7/8 in. Hole Diameter, 15 in. Twist Length