Ideal Industries 35-815 Nailbiter Drill Bit, 1 x 7-1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Nailbiter Drill Bit, 1 x 7-1/2 in. - 35-815
+ / - Hover over image to Zoom
Other Views

    Nailbiter Drill Bit, 1 x 7-1/2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-815
    SKU: 92140680
    $55.73
    Checking Pricing
         
    Shank Type:Dual-Helix
    Standard:RoHS
    Length:7-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-815
    • Application For Drilling Through Nails, Wood, And Other Materials
    • Type Short/Premium Ship
    • UNSPSC 27111537
    • Brand Nailbiter
    Product Overview:
    1 in. Power Ship Auger
    1 in. Power Ship Auger, 1 in. Hole Diameter, 5 in. Twist Length