Ideal Industries 35-814 Nailbiter Drill Bit, 7/8 x 7-1/2 in. | Graybar Store
     
Ideal Industries - Nailbiter Drill Bit, 7/8 x 7-1/2 in. - 35-814
+ / - Hover over image to Zoom
Other Views

    Nailbiter Drill Bit, 7/8 x 7-1/2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-814
    SKU: 92140679
    $43.75
    Checking Pricing
         
    Shank Type:Dual-Helix
    Standard:RoHS
    Length:7-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-814
    • Type Short/Premium Ship
    • UNSPSC 27111537
    • Brand Nailbiter
    • Length 7-1/2 in.
    • Shank Type Dual-Helix
    • For Use With For Drilling Through Nails, Wood, And Other Materials
    • Standard RoHS
    • SKU Spec Sheet
      35-814 Spec Sheet
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    7/8 in. Power Ship Auger
    7/8 in. Power Ship Auger, 7/8 in. Hole Diameter, 5 in. Twist Length