Ideal Industries 35-784BLK Hip Holster Tool Pouch | Graybar Store
     
Ideal Industries - Hip Holster Tool Pouch - 35-784BLK
+ / - Hover over image to Zoom
Other Views

    Hip Holster Tool Pouch

    Manufacturer: Ideal Industries
    Manufacturer #: 35-784BLK
    SKU: 25010279
    $39.94
    Checking Pricing
         
    Additional Features:Compact, multi pocket holsters; Heavy-duty leather construction; Riveted corners for long life; Tape measure holder
    Color:Black
    No. of Pockets:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-784BLK
    • Color Black
    • Type Hip Holster Tool Pouch
    • UNSPSC 24111507
    • Additional Features Compact, multi pocket holsters; Heavy-duty leather construction; Riveted corners for long life; Tape measure holder
    Product Overview:
    Hip Holster Tool Pouch, Black, Number Of Pockets: 6, Bag Type: Tool Pouch, Heavy-Duty Leather