Ideal Industries 35-693 Square Cushioned-Grip Screwdrivers | Graybar Store
Ideal Industries - Square Cushioned-Grip Screwdrivers - 35-693
+ / - Hover over image to Zoom
Other Views

    Square Cushioned-Grip Screwdrivers

    Manufacturer: Ideal Industries
    Manufacturer #: 35-693
    SKU: 25042193
    $9.35
    Checking Pricing
         
    Tip Size:#2
    Blade Length (Inches):4 in.
    Length:8-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-693
    • Type Square Head
    • UNSPSC 27111701
    • Blade Length (Inches) 4 in.
    • Finish Nickel Chrome Plated Finish
    • Handle Color Black and Yellow
    • Length 8-5/16 in.
    • Materials Chrome Vanadium Steel
    • Tip Size #2
    • SKU Spec Sheet
      35-693 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square Cushioned-Grip Screwdrivers
    Square Cushioned-Grip Screwdrivers, #2