Ideal Industries 35-524 Quick Change Step Drill Bit Kit | Graybar Store
     
Ideal Industries - Quick Change Step Drill Bit Kit - 35-524
+ / - Hover over image to Zoom
Other Views

    Quick Change Step Drill Bit Kit

    Manufacturer: Ideal Industries
    Manufacturer #: 35-524
    SKU: 25273014
    $220.23
    Checking Pricing
         
    Increments:1/16 in.
    Size:35-521, 35-522, 35-523 Quick Change Step Drill Bits
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-524
    • Size 35-521, 35-522, 35-523 Quick Change Step Drill Bits
    • Type Quick Change Step Drill Bit Kit
    • UNSPSC 23241640
    Product Overview:
    Quick Change Step Bit 3-Piece Kit
    Kit Includes: 1/8 to 1/2 in. 35-521, 1/4 to 7/8 in. 35-522 and 1/4 to 1-1/8 in. 35-523 Step Bits. High speed tool steel, double-tempered for superior tip life. Split point tip lasts longer and starts faster than competition. Double fluted and blended radius steps for smooth drilling. 1/4" Quick change shank.