Ideal Industries 35-523 High Speed Drill Bit, 1/4 to 1-1/8 in. | Graybar Store
     
Ideal Industries - High Speed Drill Bit, 1/4 to 1-1/8 in. - 35-523
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 1/4 to 1-1/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-523
    SKU: 25273012
    $124.75
    Checking Pricing
         
    No. of Steps:16
    Increments:1/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-523
    • Type Quick Change Step Drill Bit
    • UNSPSC 23241640
    • Finish Steel
    Product Overview:
    Quick Change Step Bit
    Quick Change Step Bit, 1/4 to 1-1/8 in. Drill Diameter, 16 Hole Sizes, 1/16 in. Step Increments, 1/16 in. Step Thcikness, 1/4 in. Shank Diameter.