Ideal Industries 35-521 High Speed Drill Bit, 1/8 to 1/2 in. | Graybar Store
     
Ideal Industries - High Speed Drill Bit, 1/8 to 1/2 in. - 35-521
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 1/8 to 1/2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-521
    SKU: 25273009
    $51.43
    Checking Pricing
         
    No. of Steps:13
    Increments:1/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-521
    • Type Quick Change Step Drill Bit
    • UNSPSC 23241640
    • Finish Steel
    Product Overview:
    Quick Change Step Bit
    Quick Change Step Bit, 1/8 to 1/2 in. Drill Diameter, 13 Hole Sizes, 1/16 in. Step Increments, 1/8 in. Step Thcikness, 1/4 in. Shank Diameter.