Ideal Industries 35-520 Step Bit Kit | Graybar Store
Ideal Industries - Step Bit Kit - 35-520
+ / - Hover over image to Zoom
Other Views

    Step Bit Kit

    Manufacturer: Ideal Industries
    Manufacturer #: 35-520
    SKU: 25051458
    $276.62
    Checking Pricing
         
    Kit Includes:35-511 1/8 to 1/2 in. Bit, 35-513 1/4 to 7/8 in. Bit, 35-515 1/4 to 1-1/8 in. Bit and 35-517 1/4 to 1-3/8 in. Bit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-520
    • Type Electrician's
    • UNSPSC 27113204
    • Finish Titanium Nitride Finish
    • Kit Includes 35-511 1/8 to 1/2 in. Bit, 35-513 1/4 to 7/8 in. Bit, 35-515 1/4 to 1-1/8 in. Bit and 35-517 1/4 to 1-3/8 in. Bit
    • SKU Spec Sheet
      35-520 Spec Sheet
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Electrician's Step Bit Kit
    Durable blow-molded case securely holds and protects bits. Kit includes four step bits (35-511, 35-513, 35-515, and 35-517). Kit provides a solution for every electrical hole size between 1/8 in. and 1-3/8 in.