Ideal Industries 35-517 Step Drill Bit Set, 1/4 to 1-3/8 in. | Graybar Store
     
Ideal Industries - Step Drill Bit Set, 1/4 to 1-3/8 in. - 35-517
+ / - Hover over image to Zoom
Other Views

    Step Drill Bit Set, 1/4 to 1-3/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-517
    SKU: 98317081
    $184.14
    Checking Pricing
         
    No. of Steps:10
    Increments:1/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-517
    • Type Step Drill Bit
    • UNSPSC 23241640
    • Finish Titanium Nitride Finish
    • No. of Steps 10
    • Increments 1/32 in.
    • SKU Spec Sheet
      35-517 Spec Sheet
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Step Drill Bit, 1/4 to 3/4 in.
    Step Drill Bit, 1/4 to 1-3/8 in. Drill Diameter, 10 Hole Sizes, 1/32 in. Step Increments, 1/16 to 1/4 in. Step Thickness, 3/8 in. Shank Diameter