Ideal Industries 35-512 Step Drill Bit Set, 1/4 to 3/4 in. | Graybar Store
     
Ideal Industries - Step Drill Bit Set, 1/4 to 3/4 in. - 35-512
+ / - Hover over image to Zoom
Other Views

    Step Drill Bit Set, 1/4 to 3/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-512
    SKU: 89034837
    $85.97
    Checking Pricing
         
    No. of Steps:9
    Increments:1/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-512
    • Type Step Drill Bit
    • UNSPSC 23241640
    • Finish Titanium Nitride Finish
    • No. of Steps 9
    • Increments 1/16 in.
    • SKU Spec Sheet
      35-512 Spec Sheet
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Step Drill Bit, 1/4 to 3/4 in.
    Step Drill Bit, 1/4 to 3/4 in. Drill Diameter, 9 Hole Sizes, 1/16 in. Step Increments, 1/8 in. Step Thickness, 3/8 in. Shank Diameter