Ideal Industries 35-440 12 in. Tongue & Groove Pliers | Graybar Store
     
Ideal Industries - 12 in. Tongue & Groove Pliers - 35-440
+ / - Hover over image to Zoom
Other Views

    12 in. Tongue & Groove Pliers

    Manufacturer: Ideal Industries
    Manufacturer #: 35-440
    SKU: 89084060
    $37.98
    Checking Pricing
         
    Jaw Capacity (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-440
    • Type Tongue And Groove Pliers
    • UNSPSC 27112112
    • Brand LASERedge
    • Handle Material Vinyl Coated
    Product Overview:
    LASERedge Tongue And Groove Pliers, Overall Length: 12 IN, 2-1/4 IN Jaw Opening, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel
    Patented undercut tongue and groove design ensures solid grip; Patented reinforced flange protects against breakage; Induction-hardened teeth remain sharp longer; Drop-forged, high-carbon steel construction; Vinyl-coated, comfort-grip handles; Lifetime guarantee