Ideal Industries 35-420 9-1/2 in. Tongue & Groove Pliers | Graybar Store
     
Ideal Industries - 9-1/2 in. Tongue & Groove Pliers - 35-420
+ / - Hover over image to Zoom
Other Views

    9-1/2 in. Tongue & Groove Pliers

    Manufacturer: Ideal Industries
    Manufacturer #: 35-420
    SKU: 89084062
    $30.66
    Checking Pricing
         
    Jaw Capacity (Inches):2 in.
    Length:9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-420
    • Type Tongue and Groove Plier
    • UNSPSC 27112112
    • Handle Color Blue
    • Jaw Capacity (Inches) 2 in.
    • Length 9-1/2 in.
    • Materials High-Carbon Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9-1/2 in. Tongue & Groove Pliers
    Reinforced flange protects against breakage. Crop-forged, high-carbon steel construction.