Ideal Industries 35-407 Punchdown Tool Blade - 110/66 combo w/cutting edges | Graybar Store
     
Ideal Industries - Punchdown Tool Blade - 110/66 combo w/cutting edges - 35-407
+ / - Hover over image to Zoom
Other Views

    Punchdown Tool Blade - 110/66 combo w/cutting edges

    Manufacturer: Ideal Industries
    Manufacturer #: 35-407
    SKU: 22082688
    $27.91
    Checking Pricing
         
    Standard:RoHS Compliant
    Tool Application:For Punchmaster II Punch Down Tool
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-407
    • Type 110/66 Style Combo Blade with Cutting Edges
    • UNSPSC 43223315
    • Brand Turn-Lock
    • Tool Application For Punchmaster II Punch Down Tool
    • Standard RoHS Compliant
    • SKU Spec Sheet
      35-407 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Punchdown Tool Blade - 110/66 combo w/cutting edges
    Replacement blade for use in the IDEAL Punchmaster™ II Punchdown tool. Combines the 110 cutting blade and the 66 cutting blade into one double ended blade. For use with 110 and 66 style IDC posts in twisted pair/data/telecommunication/phone/voice applications. Turn-Lock™ design secures blade inside of the tool. Blade can be stored in the Punchmaster™ II spare blade chamber.