Ideal Industries 35-406 Gri--n-Screw™ Screwdriver, 3/16 in. Slotted | Graybar Store
     
Ideal Industries - Gri--n-Screw™ Screwdriver, 3/16 in. Slotted - 35-406
+ / - Hover over image to Zoom
Other Views

    Gri--n-Screw™ Screwdriver, 3/16 in. Slotted

    Manufacturer: Ideal Industries
    Manufacturer #: 35-406
    SKU: 88135279
    $10.42
    Checking Pricing
         
    Tip Size:#2
    Blade Length (Inches):5-7/8 in.
    Length:11-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-406
    • Type Screw-Holding
    • UNSPSC 27111701
    • Blade Length (Inches) 5-7/8 in.
    • Brand Grip-N-Screw
    • Handle Color Black and Yellow
    • Handle Material Rubber
    Product Overview:
    Gri--n-Screw™ Screwdriver
    Gri--n-Screw™ Screwdriver, 3/16 in. Slotted