Ideal Industries 35-404 Gri--n-Screw™ Screwdriver, #2 Phillips | Graybar Store
     
Ideal Industries - Gri--n-Screw™ Screwdriver, #2 Phillips - 35-404
+ / - Hover over image to Zoom
Other Views

    Gri--n-Screw™ Screwdriver, #2 Phillips

    Manufacturer: Ideal Industries
    Manufacturer #: 35-404
    SKU: 88135278
    $10.25
    Checking Pricing
         
    Tip Style:Phillips
    Blade Length (Inches):6-7/8 in.
    Length:9-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-404
    • Type Screw-Holding, Phillips
    • UNSPSC 27111701
    • Blade Length (Inches) 6-7/8 in.
    • Brand Grip-N-Screw
    • Handle Color Black and Yellow
    • Handle Material Rubber
    • Length 9-5/8 in.
    • Materials Chrome Vanadium Steel
    • Tip Style Phillips
    • Handle Type Cushion Grip
    • SKU Spec Sheet
      35-404 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Gri--n-Screw™ Screwdriver
    Gri--n-Screw™ Screwdriver, #2 Phillips