Ideal Industries 35-403 Heavy-Duty Zipper Pouch, 12-1/2 in. L | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Heavy-Duty Zipper Pouch, 12-1/2 in. L - 35-403
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Zipper Pouch, 12-1/2 in. L

    Manufacturer: Ideal Industries
    Manufacturer #: 35-403
    SKU: 25047093
    $16.20
    Checking Pricing
         
    Additional Features:Durable, water resistant material; Heavy-duty, self-repairing zippers
    Closure Type:Zipper
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-403
    • Color Blue
    • Type Heavy-Duty Zipper Pouch
    • UNSPSC 24111507
    Product Overview:
    Heavy-Duty Zipper Pouch, Blue, Bag Type: Zipper Pouch, 12-1/2 INLength, Zipper Closure