Ideal Industries 35-402 Heavy-Duty Zipper Pouch, 10-1/2 in. L | Graybar Store
     
Ideal Industries - Heavy-Duty Zipper Pouch, 10-1/2 in. L - 35-402
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Zipper Pouch, 10-1/2 in. L

    Manufacturer: Ideal Industries
    Manufacturer #: 35-402
    SKU: 25051460
    $8.42
    Checking Pricing
         
    Additional Features:Durable, water resistant material; Heavy-duty, self-repairing zippers
    Closure Type:Zipper
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-402
    • Color Blue
    • Type Heavy-Duty Zipper Pouch
    • UNSPSC 24111507
    Product Overview:
    Heavy-Duty Zipper Pouch, Blue, Bag Type: Zipper Pouch, 10-1/2 IN Length, Zipper Closure