Ideal Industries 35-386 4-3/4 in. Bi-Metal Hole Saw | Graybar Store
     
Ideal Industries - 4-3/4 in. Bi-Metal Hole Saw - 35-386
+ / - Hover over image to Zoom
Other Views

    4-3/4 in. Bi-Metal Hole Saw

    Manufacturer: Ideal Industries
    Manufacturer #: 35-386
    SKU: 92082418
    $92.07
    Checking Pricing
         
    Cutting Depth (Inches):1-3/8 in.
    Standard:RoHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-386
    • Application Any Material That Can Be Cut With A Hacksaw Blade And Cuts Stainless Steel, Wood, Nail Embedded Wood, Plastic And Fiberboard
    • Type Bi-Metal
    • UNSPSC 27112826
    • Cutting Depth (Inches) 1-3/8 in.
    • Standard RoHS
    • SKU Spec Sheet
      35-386 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4-3/4 in. Bi-Metal Hole Saw
    4-3/4 in. Bi-Metal Hole Saw, 4-1/2 in. Pipe Tap