Ideal Industries 35-370 2-5/8 in. Bi-Metal Hole Saw | Graybar Store
     
Ideal Industries - 2-5/8 in. Bi-Metal Hole Saw - 35-370
+ / - Hover over image to Zoom
Other Views

    2-5/8 in. Bi-Metal Hole Saw

    Manufacturer: Ideal Industries
    Manufacturer #: 35-370
    SKU: 92082420
    $26.80
    Checking Pricing
         
    Cutting Depth (Inches):1-3/8 in.
    Standard:RoHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-370
    • Application Any Material That Can Be Cut With A Hacksaw Blade And Cuts Stainless Steel, Wood, Nail Embedded Wood, Plastic And Fiberboard
    • Type Bi-Metal
    • UNSPSC 27112826
    Product Overview:
    2-5/8 in. Bi-Metal Hole Saw
    2-5/8 in. Bi-Metal Hole Saw, 2-1/2 in. Pipe Tap Size