Ideal Industries 35-367 2-3/8 in. Bi-Metal Hole Saw | Graybar Store
     
Ideal Industries - 2-3/8 in. Bi-Metal Hole Saw - 35-367
+ / - Hover over image to Zoom
Other Views

    2-3/8 in. Bi-Metal Hole Saw

    Manufacturer: Ideal Industries
    Manufacturer #: 35-367
    SKU: 92082429
    $24.94
    Checking Pricing
         
    Cutting Depth (Inches):1-3/8 in.
    Standard:RoHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-367
    • Application Any Material That Can Be Cut With A Hacksaw Blade And Cuts Stainless Steel, Wood, Nail Embedded Wood, Plastic And Fiberboard
    • Type Bi-Metal
    • UNSPSC 27112826
    • Brand IRONMAN
    Product Overview:
    2-3/8 in. Bi-Metal Hole Saw
    Thicker, flex-free backing plate for clean true holes and long tool life. Variable pitch tooth gemetry for fast cutting and reduced vibration. Cuts all types of machinable metal including stainless steel, wood, nail embedded wood, plastic and fiberboard.