Ideal Industries 35-3052 Cable Cutter, Smart-Grip™ Handle, 9-1/2 in. L | Graybar Store
     
Ideal Industries - Cable Cutter, Smart-Grip™ Handle, 9-1/2 in. L - 35-3052
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Smart-Grip™ Handle, 9-1/2 in. L

    Manufacturer: Ideal Industries
    Manufacturer #: 35-3052
    SKU: 22086260
    $51.70
    Checking Pricing
         
    Capacity:2/0 AWG Copper and 4/0 AWG Aluminum
    Length:9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-3052
    • Type Cable Cutter
    • UNSPSC 23241616
    • Capacity 2/0 AWG Copper and 4/0 AWG Aluminum
    • Length 9-1/2 in.
    • Handle Type Smart Grip Handle
    • SKU Spec Sheet
      35-3052 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable cutter can cut up to 2/0 AWG copper and 4/0 AWG aluminum. Cable cutter has Smart-Grip™ handle. Cutter is 9-1/2 inches long.