Ideal Industries 35-299 7-Piece Nutmaster® Nut Driver Set | Graybar Store
Ideal Industries - 7-Piece Nutmaster® Nut Driver Set - 35-299
+ / - Hover over image to Zoom
Other Views

    7-Piece Nutmaster® Nut Driver Set

    Manufacturer: Ideal Industries
    Manufacturer #: 35-299
    SKU: 89084064
    $48.42
    Checking Pricing
         
    Shank Type:Hollow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-299
    • Type Nutdriver Set
    • UNSPSC 27111702
    • Brand Nutmaster
    • Handle Color Black and Yellow
    • Handle Material Rubber Cushion Grip
    • Shank Type Hollow
    • SKU Spec Sheet
      35-299 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7-Piece Nutmaster® Nut Driver Set
    Nutmaster Nutdriver Set, Hollow Shank, Cushioned Rubber Grip Handle, Hollow Shaft, Nickel Chrome Plated Shank, 7 Pieces, Includes: 35-290 3/16 IN X 3-1/4 IN, 35-291 1/4 IN X 3-1/4 IN, 35-292 5/16 IN X 3-1/4 IN, 35-293 11/32 IN X 3-1/4 IN, 35-294 3/8 IN X . Includes one each of 35-290 through 35-296 Nutmaster Nutdrivers and carrying case; Models 35-292 and 35-295 fit Ideal Twister wire connectors; Long, hollow shank handles longer bolts; Nickel-chrome plated to resist rust and corrosion; Cushioned rubber grips; Lifetime guarantee