Ideal Industries 35-274 Folding Saw | Graybar Store
     
Ideal Industries - Folding Saw - 35-274
+ / - Hover over image to Zoom
Other Views

    Folding Saw

    Manufacturer: Ideal Industries
    Manufacturer #: 35-274
    SKU: 25067360
    $25.03
    Checking Pricing
         
    Standard:RoHS
    Blade Length (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-274
    • Type Reciprocating
    • UNSPSC 27111508
    • Blade Length (Inches) 6 in.
    • Materials Bi-Metal
    • Handle Type Ergonomic Grip
    • Standard RoHS
    • SKU Spec Sheet
      35-274 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Folding Saw
    Light-weight, heavy-duty die cast construction. Ergonomic rubber comfort grip. Blade safely and conveniently folds down in handle. Accepts all standard 6 in. recip blades.