Ideal Industries 35-273 Hacksaw Blades, 12 in. L x 32 TPI | Graybar Store
     
Ideal Industries - Hacksaw Blades, 12 in. L x 32 TPI - 35-273
+ / - Hover over image to Zoom
Other Views

    Hacksaw Blades, 12 in. L x 32 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 35-273
    SKU: 99855549
    $2.18
    Checking Pricing
         
    Additional Features:Features: Bi-Metal Blades Provide Strength, Flexibility And Longer Life
    Standard:RoHS
    No. of Teeth:32
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-273
    • Type Hacksaw
    • UNSPSC 27112802
    • Additional Features Features: Bi-Metal Blades Provide Strength, Flexibility And Longer Life
    • Length 12 in. L
    Product Overview:
    Hacksaw Blades
    Hack Saw Blades, 12 in. x 32T Blades, 10 per package.