Ideal Industries 35-261 Ergonomic Hack Saw | Graybar Store
Ideal Industries - Ergonomic Hack Saw - 35-261
+ / - Hover over image to Zoom
Other Views

    Ergonomic Hack Saw

    Manufacturer: Ideal Industries
    Manufacturer #: 35-261
    SKU: 88135227
    Checking Pricing
    Blade Length (Inches):12 in.
    Overall Length (Inches):12 in.
    Teeth Per Inch:24 TPI
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-261
    • Type Ergonomic
    • UNSPSC 27111559
    • Blade Length (Inches) 12 in.
    • Materials Bi-Metal
    • Overall Length (Inches) 12 in.
    Product Overview:
    Ergonomic Hack Saw
    Angled handle for easier cutting. Blade can easily be adjusted for flush cutting. Easy tensioning wing-nut keeps blades tight for straighter cuts. Cushioned ergonomic grip for performance and comfort.