Ideal Industries 35-260 Heavy-Duty Hacksaw | Graybar Store
     
Ideal Industries - Heavy-Duty Hacksaw - 35-260
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Hacksaw

    Manufacturer: Ideal Industries
    Manufacturer #: 35-260
    SKU: 88135226
    $51.76
    Checking Pricing
         
    Standard:RoHS
    Blade Length (Inches):12 in.
    Teeth Per Inch:24 TPI
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-260
    • Application For Flush Cutting, Use As Conventional Hacksaw Or As Jab Saw To Enlarge Holes
    • Type Dual-Purpose, Heavy-Duty
    • UNSPSC 27111559
    • Blade Length (Inches) 12 in.
    • Length 12 in.
    Product Overview:
    Heavy-Duty Hacksaw
    Cushioned ergonomic grip for performance and comfort. Rugged frame provides lightweight rigidity and exceptional control. Includes 12 in. x 24T bi-metal blade, stores up to nine extra blades. Blades can be adjusted to 55° angle for flush cutting and tensioned to 30,000 psi.