GE Lighting 35-216700R13 Ballast Ignitor, 1000W | Graybar Store
     
GE Lighting - Ballast Ignitor, 1000W - 35-216700R13
+ / - Hover over image to Zoom
Other Views

    Ballast Ignitor, 1000W

    Manufacturer: GE Lighting
    Manufacturer #: 35-216700R13
    SKU: 99549994
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Max Lamp Wattage:1000 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 35-216700R13
    • UNSPSC 39111800
    • Max Lamp Wattage 1000 W
    • ECCN EAR99
    Product Overview:
    1000 W