Ideal Industries 35-210 Drop-Forged Handled Hammer | Graybar Store
     
Ideal Industries - Drop-Forged Handled Hammer - 35-210
+ / - Hover over image to Zoom
Other Views

    Drop-Forged Handled Hammer

    Manufacturer: Ideal Industries
    Manufacturer #: 35-210
    SKU: 88135206
    $34.42
    Checking Pricing
         
    Size:18 oz.
    Length:12-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-210
    • Size 18 oz.
    • Type Drop-Forged Hammer
    • UNSPSC 27111618
    • Handle Material Steel, Fiberglass with Neoprene Grip
    • Length 12-1/2 in.
    • SKU Spec Sheet
      35-210 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Drop-Forged Handled Hammer
    Drop-Forged Handled Hammer, 18 oz. x 12-1/2 in.