Ideal Industries 35-205 9 in. Torpedo Level | Graybar Store
     
Ideal Industries - 9 in. Torpedo Level - 35-205
+ / - Hover over image to Zoom
Other Views

    9 in. Torpedo Level

    Manufacturer: Ideal Industries
    Manufacturer #: 35-205
    SKU: 88135204
    $23.05
    Checking Pricing
         
    No. of Vials:1
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-205
    • Type Torpedo
    • UNSPSC 27111802
    • Length 9 in.
    Product Overview:
    9 in. Torpedo Level
    9 in. aluminum frame with magnetic and V-grooved edges. Windows provide easy reading of plumb level and 45° miter in dim lighting. Three rare earth magnets for strong cling to conduit.