Ideal Industries 35-203 Quick Rotating Screwdriver, Phillips | Graybar Store
     
Ideal Industries - Quick Rotating Screwdriver, Phillips - 35-203
+ / - Hover over image to Zoom
Other Views

    Quick Rotating Screwdriver, Phillips

    Manufacturer: Ideal Industries
    Manufacturer #: 35-203
    SKU: 93196761
    $10.81
    Checking Pricing
         
    Tip Style:Phillips
    Blade Length (Inches):5-5/8 in.
    Length:6-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-203
    • Application For Threading Screws In Switches, Fixtures And Anchors
    • Type Quick-Rotating, Phillips Head
    • UNSPSC 27111701
    • Blade Length (Inches) 5-5/8 in.
    • Finish Nickel Chrome Plated Finish
    • Handle Color Black and Yellow
    • Handle Material Rubber
    • Length 6-3/4 in.
    • Materials Chrome Vanadium Steel
    • Tip Style Phillips
    • Handle Type Cushion Grip
    • SKU Spec Sheet
      35-203 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Quick Rotating Screwdriver
    Phillips Quick Rotating Screwdriver