Ideal Industries 35-200 Quick Rotating Screwdriver, Cabinet | Graybar Store
Ideal Industries - Quick Rotating Screwdriver, Cabinet - 35-200
+ / - Hover over image to Zoom
Other Views

    Quick Rotating Screwdriver, Cabinet

    Manufacturer: Ideal Industries
    Manufacturer #: 35-200
    SKU: 88135201
    $10.73
    Checking Pricing
         
    Tip Style:Cabinet
    Blade Length (Inches):5-9/16 in.
    Length:9-3/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-200
    • Application For Threading Screws In Switches, Fixtures And Anchors
    • Type Quick-Rotating
    • UNSPSC 27111701
    • Blade Length (Inches) 5-9/16 in.
    • Finish Nickel Chrome Plated Finish
    • Handle Color Black and Yellow
    Product Overview:
    Quick Rotating Screwdriver
    Cabinet Quick Rotating Screwdriver