Ideal Industries 35-193 Phillips Cushioned-Grip Screwdriver, #1 x 6-3/4 in. | Graybar Store
     
Ideal Industries - Phillips Cushioned-Grip Screwdriver, #1 x 6-3/4 in. - 35-193
+ / - Hover over image to Zoom
Other Views

    Phillips Cushioned-Grip Screwdriver, #1 x 6-3/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-193
    SKU: 88135198
    $8.29
    Checking Pricing
         
    Tip Size:#1
    Tip Style:Phillips
    Blade Length (Inches):3 in.
    Length:6-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-193
    • Type Phillips, Phillips Head Screws
    • UNSPSC 27111701
    • Blade Length (Inches) 3 in.
    • Finish Nickel Chrome Plated Finish
    • Handle Color Black and Yellow
    • Handle Material Rubber
    Product Overview:
    Phillips Cushioned-Grip Screwdrivers
    Phillips Cushioned-Grip Screwdrivers, #1 3 in. Blade Length, 3-3/4 in. Handle Length.