Ideal Industries 35-191 Phillips Cushioned-Grip Screwdriver, #2 x 3-7/16 in. | Graybar Store
     
Ideal Industries - Phillips Cushioned-Grip Screwdriver, #2 x 3-7/16 in. - 35-191
+ / - Hover over image to Zoom
Other Views

    Phillips Cushioned-Grip Screwdriver, #2 x 3-7/16 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-191
    SKU: 88135197
    $8.02
    Checking Pricing
         
    Tip Size:#2
    Tip Style:Phillips
    Blade Length (Inches):1-1/2 in.
    Length:3-7/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-191
    • Type Phillips, Phillips Head Screws
    • UNSPSC 27111701
    • Blade Length (Inches) 1-1/2 in.
    • Finish Nickel Chrome Plated Finish
    • Handle Color Black and Yellow
    • Handle Material Rubber
    Product Overview:
    Phillips Cushioned-Grip Screwdrivers
    Phillips Cushioned-Grip Screwdrivers, #2, 1-1/2 in. Blade Length, 1-15/16 in. Handle Length.