Ideal Industries 35-188 Cabinet Cushioned-Grip Screwdriver, 11-3/4 in. | Graybar Store
     
Ideal Industries - Cabinet Cushioned-Grip Screwdriver, 11-3/4 in. - 35-188
+ / - Hover over image to Zoom
Other Views

    Cabinet Cushioned-Grip Screwdriver, 11-3/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-188
    SKU: 88135195
    $10.05
    Checking Pricing
         
    Tip Style:Cabinet
    Blade Length (Inches):8 in.
    Shank Length (Inches):3/16 in.
    Length:11-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-188
    • Type Electrician's
    • UNSPSC 27111701
    • Blade Length (Inches) 8 in.
    • Finish Nickel Chrome Plated Finish
    • Handle Color Black and Yellow
    • Handle Material Rubber
    Product Overview:
    Cabinet Cushioned-Grip Screwdriver
    Cabinet Cushioned-Grip Screwdriver, 8 in. Blade, 3-3/4 in. Handle