Ideal Industries 35-186 Cabinet Cushioned-Grip Screwdriver, 9-3/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Cabinet Cushioned-Grip Screwdriver, 9-3/4 in. - 35-186
+ / - Hover over image to Zoom
Other Views

    Cabinet Cushioned-Grip Screwdriver, 9-3/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-186
    SKU: 88135194
    $9.60
    Checking Pricing
         
    Tip Style:Cabinet
    Blade Length (Inches):6 in.
    Shank Length (Inches):3/16 in.
    Length:9-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-186
    • Type Electrician's
    • UNSPSC 27111701
    • Blade Length (Inches) 6 in.
    • Finish Nickel Chrome Plated Finish
    • Handle Color Black and Yellow
    • Handle Material Rubber
    Product Overview:
    Cabinet Cushioned-Grip Screwdriver
    Cabinet Cushioned-Grip Screwdriver, 6 in. Blade, 3-3/4 in. Handle