Ideal Industries 35-164 Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdrivers, 8-5/16 x 1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdrivers, 8-5/16 x 1/4 in. - 35-164
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdrivers, 8-5/16 x 1/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-164
    SKU: 88135185
    $9.67
    Checking Pricing
         
    Shank Type:Round
    Tip Style:Keystone
    Blade Length (Inches):4 in.
    Shank Length (Inches):1/4 in.
    Length:8-5/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-164
    • Type Heavy-Duty, Slotted, Keystone Tip
    • UNSPSC 27111701
    • Blade Length (Inches) 4 in.
    • Handle Color Black and Yellow
    • Handle Material Rubber
    • Length 8-5/16 in. L
    Product Overview:
    Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdrivers
    Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdriver, 4 in. Blade, 4-5/16 in. Handle