Ideal Industries 35-161 Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdrivers, 3-7/16 x 1/4 in. | Graybar Store
     
Ideal Industries - Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdrivers, 3-7/16 x 1/4 in. - 35-161
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdrivers, 3-7/16 x 1/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-161
    SKU: 88135184
    $7.91
    Checking Pricing
         
    Shank Type:Round
    Tip Style:Keystone
    Blade Length (Inches):1-1/2 in.
    Shank Length (Inches):1/4 in.
    Length:3-7/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-161
    • Type Heavy-Duty, Slotted, Keystone Tip
    • UNSPSC 27111701
    • Blade Length (Inches) 1-1/2 in.
    • Handle Color Black and Yellow
    • Handle Material Rubber
    • Length 3-7/16 in. L
    Product Overview:
    Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdrivers
    Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdriver, 1-1/2 in. Blade, 1-15/16 in. Handle