Ideal Industries 35-158 Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver, 13-11/32 x 3/8 in. | Graybar Store
     
Ideal Industries - Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver, 13-11/32 x 3/8 in. - 35-158
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver, 13-11/32 x 3/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-158
    SKU: 88135183
    $14.10
    Checking Pricing
         
    Shank Type:Square
    Blade Length (Inches):8 in.
    Shank Length (Inches):3/8 in.
    Length:13-11/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-158
    • Type Heavy-Duty Slotted Keystone Tip
    • UNSPSC 27111731
    • Blade Length (Inches) 8 in.
    • Handle Color Black and Yellow
    Product Overview:
    Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver
    Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver, 8 in. Blade, 5-11/32 in. Handle