Ideal Industries 35-156 Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver, 11-11/32 x 5/16 in. | Graybar Store
     
Ideal Industries - Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver, 11-11/32 x 5/16 in. - 35-156
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver, 11-11/32 x 5/16 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-156
    SKU: 88135182
    $11.99
    Checking Pricing
         
    Shank Type:Square
    Tip Style:Keystone
    Blade Length (Inches):6 in.
    Shank Length (Inches):5/16 in.
    Length:11-11/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-156
    • Type Heavy-Duty, Slotted, Keystone Tip
    • UNSPSC 27111701
    • Blade Length (Inches) 6 in.
    • Handle Color Black and Yellow
    • Handle Material Rubber
    • Length 11-11/32 in.
    Product Overview:
    Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver
    Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver, 6 in. Blade, 5-11/32 in. Handle