Ideal Industries 35-152 Heavy Duty Cabinet Cushioned-Grip Screwdriver, 12-3/8 in. | Graybar Store
     
Ideal Industries - Heavy Duty Cabinet Cushioned-Grip Screwdriver, 12-3/8 in. - 35-152
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Cabinet Cushioned-Grip Screwdriver, 12-3/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-152
    SKU: 89034843
    $10.38
    Checking Pricing
         
    Tip Style:Cabinet
    Blade Length (Inches):8 in.
    Shank Length (Inches):1/4 in.
    Length:12-3/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-152
    • Type Heavy-Duty, Electrician's
    • UNSPSC 27111701
    • Blade Length (Inches) 8 in.
    • Finish Nickel Chrome Plated Finish
    • Handle Color Black and Yellow
    • Handle Material Rubber
    Product Overview:
    Heavy-Duty Cabinet Cushioned-Grip Screwdriver
    Heavy-Duty Cabinet Cushioned-Grip Screwdriver, 8 in Blade, 4-5/16 in. Handle