Ideal Industries 35-150 Heavy Duty Cabinet Cushioned-Grip Screwdriver, 8-3/8 in. | Graybar Store
     
Ideal Industries - Heavy Duty Cabinet Cushioned-Grip Screwdriver, 8-3/8 in. - 35-150
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Cabinet Cushioned-Grip Screwdriver, 8-3/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-150
    SKU: 89034841
    $9.37
    Checking Pricing
         
    Additional Features:Shank Size: 1/4 IN
    Tip Style:Cabinet
    Blade Length (Inches):4 in.
    Shank Length (Inches):1/4 in.
    Shank Type:Cabinet
    Length:8-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-150
    • Type Heavy-Duty, Electrician's
    • UNSPSC 27111701
    • Additional Features Shank Size: 1/4 IN
    • Blade Length (Inches) 4 in.
    • Handle Color Black and Yellow
    Product Overview:
    Heavy-Duty Cabinet Cushioned-Grip Screwdriver
    Heavy-Duty Cabinet Cushioned-Grip Screwdriver, 4 in Blade, 4-5/16 in. Handle