Ideal Industries 35-1298 7-Piece Screwdriver Set | Graybar Store
Ideal Industries - 7-Piece Screwdriver Set - 35-1298
+ / - Hover over image to Zoom
Other Views

    7-Piece Screwdriver Set

    Manufacturer: Ideal Industries
    Manufacturer #: 35-1298
    SKU: 25437307
    $47.20
    Checking Pricing
         
    Additional Features:Cushioned rubber grip; Special tip treatment for precise fit; FastFinder handle shows tip type on end of handle
    No. of Pieces:7 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-1298
    • Type Screwdriver Set
    • UNSPSC 27111728
    • Additional Features Cushioned rubber grip; Special tip treatment for precise fit; FastFinder handle shows tip type on end of handle
    • Handle Material Rubber
    • Materials Chrome Vanadium Steel
    • No. of Pieces 7 Pc.
    • Handle Type Cushion Grip
    • SKU Spec Sheet
      35-1298 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7-Piece Screwdriver Set
    Set Includes: #1 Phillips 35-193, 1/4 in. Heavy-Duty Cabinet 35-150, #2 Phillips 35-194, 1/4 in. Heavy-Duty Keystone 35-154, 3/16 in. Slotted Cabinet 35-186, 5/16 in. Keystone 35-156 and 3/16 in. Cabinet 35-186. Cushioned rubber grips. Rugged nickel chrome finish shank for corrosion resistance. FastFinder™ handle quickly helps identify the tip type on the end of the handle. Tip blasted to improve fastener engagement.