Ideal Industries 35-093 Cable Splicing Kit, 2 pc. | Graybar Store
     
Ideal Industries - Cable Splicing Kit, 2 pc. - 35-093
+ / - Hover over image to Zoom
Other Views

    Cable Splicing Kit, 2 pc.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-093
    SKU: 97193334
    $55.88
    Checking Pricing
         
    Kit Includes:Electrician's scissors, Cable Splicing Knife and Leather Holder
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-093
    • Application Telephone and Category Cabling
    • Type Cable Splicing Kit
    • UNSPSC 39121718
    Product Overview:
    Cable splicing kit has electrician's scissors, cable splicer knife and a leather pouch.
    Cable splicing kit
    • Cable Splicer's Kit includes the IDEAL 35-088 Electrician's Scissors, the 35-1091 Cable Splicer Knife, and a leather pouch to hold both tools
    • This popular kit is a staple of data, telecommunications, and many electrical contractors incorporating the two most used cutting tools in a high quality, top grain leather pouch
    • The pouch is riveted, not stitched, for long term durability while holding sharp cutting tools
    • Pouch includes a belt loop pass through
    • 5-1/2 inch length scissors, nickel plated construction
    • Designed for use in electrical and telecommunications applications
    • High-carbon steel knife for jacket stripping
    • Riveted leather pouch protects tool edges and the user from accidental damage