Ideal Industries 35-052 Cable Cutter, Dipped Grip Handle, 2/0 AWG | Graybar Store
     
Ideal Industries - Cable Cutter, Dipped Grip Handle, 2/0 AWG - 35-052
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Dipped Grip Handle, 2/0 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 35-052
    SKU: 88135147
    $38.90
    Checking Pricing
         
    Capacity:2/0 AWG Copper and 4/0 AWG Aluminum
    Length:9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-052
    • Application For Cutting 2/0 And Smaller Aluminum And Copper Cables
    • Type Cable Cutter
    • UNSPSC 23241616
    • Capacity 2/0 AWG Copper and 4/0 AWG Aluminum
    Product Overview:
    Cable cutter can cut up to 2/0 AWG copper and 4/0 AWG aluminum. Cable cutter has comfort-grip vinyl coated handle. Cutter is 9-1/2 inches long.