Ideal Industries 35-038 Long-Nose Pliers | Graybar Store
Ideal Industries - Long-Nose Pliers - 35-038
+ / - Hover over image to Zoom
Other Views

    Long-Nose Pliers

    Manufacturer: Ideal Industries
    Manufacturer #: 35-038
    SKU: 89084067
    Checking Pricing
    Cutting Pattern:Side
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-038
    • Application For Cutting Hardened Wire, Bolts And ACSR
    • Type Long-Nose Pliers With Cutter
    • UNSPSC 27112134
    • Brand LASERedge
    • Cutting Pattern Side
    Product Overview:
    Ideal 35-038 LASERedge Long-Nose Pliers With Cutter, Overall Length: 8-1/2 IN, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts And ACSR
    Narrow profile design for working in tight areas; Drop-forged, high-carbon steel construction; Induction-hardened blades; Serrated jaws provide secure gripping surface; Knife-to-anvil blades never need resharpening; Vinyl-coated, comfort-grip handles; Lifetime guarantee